Buy more than* S$200* and get FREE SHIPPING

Men'S Medical Clothing, Single

4.20 (5)
Purpose
Examination robe for actively in various places, such as drugstores, pharmacies, companies, school laboratories, laboratory feeding centers, nutritionists, traveling instructors, and medical facilities, etc.
Color
White
...see all>
Product Options
ADD TO CART
Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Type Name Print Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Type Name Print Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Poplin fresh area processing 115 60 52 65 polyester, cotton 35 134 4L - - 1PC 1 MR110 40139443 35.99 SGD
In stock
Poplin fresh area processing 100 56 42 65 polyester, cotton 35 106 S - - 1PC 1 MR110 40139391 49.99 SGD
Shipped after 2018-01-25
Poplin fresh area processing 105 58 44 65 polyester, 35 cotton 110 M - Not possible 1PC 1 MR110 40139407 34.99 SGD
In stock
Poplin fresh area processing 110 60 46 65 polyester, 35 cotton 114 L - Not possible 1PC 1 MR110 40139416 34.99 SGD
In stock
Poplin / fresh area processing 115 61 48 Polyester 65, cotton 35 120 LL Option for inserting name not available - 1PC 1 MR110 40139425 35.99 SGD
In stock
Poplin / fresh area processing 115 60 50 Polyester 65, cotton 35 126 3L Option for inserting name not available - 1PC 1 MR110 40139434 35.99 SGD
In stock
ADD TO CART

Related Products