Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp Bulb 60W Ball Shaped

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Color
White
Rating Life (Hours)
2000
Connector
E26
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
45
Type
Ball bulb (G type)
Dimension (mm)
133x98
Type
60W power saving type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JD100V45W/GW 40136537 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lighting in the living room
5
From Japan
On 2014-01-12 15:41:36
I heard that it was discontinued at home electronics mass retailers, so it was truly saved. Please continue selling in the future.
This review is about item#40136537.