Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Straight Tube Fluorescent Lamp LED 40W

3.75 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Manual
Basics, light colors and wiring methods
Operating Ambient Temperature (Degree C)
-35 to 45
Color Temperature (K)
4000
Mean Color Rendring Rating (Ra)
85
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
1650
Connector
G13
Power Consumption (W)
22
Current (A)
0.22 (100V), 0.12 (200V), 0.10 (242V)
Weight (g)
360
Color
White color
Dimension (mm)
1198 X 28 phi
Type
40W type
Accessories
Dummy glow EMPO50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLEDGA22W840 40136555 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
With office lighting
5
From Japan
On 2014-02-20 15:18:35
It is an energy saving measure that I can do, but I expect that it will be expensive and cheaper.
This review is about item#40136555.
Interior lighting
5
From Japan
On 2014-01-16 09:45:49
To the rabbit I'm going to gradually increase the number gradually. Since the solar panel is the power supply, the electricity bill is zero solar energy is attractive.
This review is about item#40136555.
Office lighting
1
From Japan
On 2013-12-20 13:34:51
It's dark. I can not recommend it, I'm sorry. The mounting fixture that is set to V is dark and unsuitable because you can see the non-shiny side on the back side.
This review is about item#40136555.
Kitchen straight pipe 40 W type fluorescent tube exchange
5
From Japan
On 2013-12-17 07:05:52
It was a good product, as expected. I am satisfied with both brightness and color. We used the old inverter bypass construction.
This review is about item#40136555.
Replacement of straight tube fluorescent lamp
5
From Japan
On 2013-12-16 17:03:06
I am using the old fluorescent light inverter after removing it. It was a good result as I expected.
This review is about item#40136555.
Conservation of electricity
4
From Japan
On 2013-11-17 14:45:40
Exchange for power saving. It is necessary to rewire the wiring for installation. I am satisfied because there is no comparison target
This review is about item#40136564.
Factory and office lighting
2
From Japan
On 2013-07-03 13:55:57
The price is satisfactory, but general fluorescent lights are easier to work with.
This review is about item#40136555.
living
5
From Japan
On 2013-03-28 17:27:24
Although it was a glow exchanging type (even if it is a glow type, installing by cutting the stabilizer wiring) can save electricity but tools and knowledge are necessary. Color temperature (K): 6500 Color temperature (K): 4000 each 2 (total) 4 pieces Exchange 4000 + 6500 4000 + 6500 I mixed it with 4000, it is yellow but warm. If it is only 6500 it is bright but my eyes feel tired with a cold feeling - I'm convinced that something like this
This review is about item#40136564.
In the warehouse
4
From Japan
On 2013-02-27 16:21:35
Prevent the burning of the fluorescent light of the product in the warehouse for its purpose of use. Although there is no problem in brightness, it is still unknown whether it is good or bad such as electricity bill than a normal fluorescent light.
This review is about item#40136564.
Room lighting
5
From Japan
On 2013-02-02 21:26:46
The use environment is general household, the ceiling and the wall are white cross. The floor is a flooring and a seating table. There are two sets of fluorescent tubes used, no cover. The third one was exchanged sequentially from broken fluorescent lights. Use 6500k type. There is no problem in brightness at all. As for the way the shadow of the LED and the ceiling becomes somewhat dark, at present it is still tough to overcome but it is not so much a drawback but it gets accustomed in a few days. Once all the remaining fluorescent tubes have been cut, they will be all LEDs, so we will wait for it to remove the ballast.
This review is about item#40136564.