Buy more than* S$200* and get FREE SHIPPING

Straight Tube Fluorescent Lamp LED 20W

4.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Manual
Basics, light colors and wiring methods
Operating Ambient Temperature (Degree C)
-30 to 45
Mean Color Rendring Rating (Ra)
85
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
825
Connector
G13
Power Consumption (W)
10
Current (A)
0.22 (100V), 0.12 (200V), 0.10 (242V)
Weight (g)
210
Dimension (mm)
580 X 28 phi
Type
20W type
...see all
Product Options
ADD TO CART
Color Temperature (K) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4000 White color Dummy glow EMPO50 1PC 1 TLED GA10W840 40136573 -
Discontinued
[x]
5000 Day white color - 1PC 1 TLED GA10W850 40136582 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
We are using the fluorescent light of the kitchen.
5
From Japan
On 2017-03-05 14:53:26
Use in the kitchen, ordinary fluorescent lamp is about three to four months, this is that I found when I was searching and Na if there is a little more durable and blinks when the Pakapaka. Is firmly manual is this if likely to be replaced even a beginner comes with. What is the trouble with no long favorite can likely after the exchange.
This review is about item#40136573.
For display in the in-store display case
4
From Japan
On 2014-05-23 18:56:39
I think that it is better if the proof angle can be adjusted.
This review is about item#40136573.
I used it in the corridor in the apartment
5
From Japan
On 2014-01-19 16:28:56
It is cheaper by 500 yen a month for 8 hours a day use.
This review is about item#40136582.
Lighting of production line
4
From Japan
On 2014-01-15 10:41:48
I used it as a supplement to the part I want to add a little brightness. Because there is a degree of freedom in the power supply voltage, it is easy to use.
This review is about item#40136582.
Conservation of electricity
4
From Japan
On 2013-11-17 14:45:59
Exchange for power saving. It is necessary to rewire the wiring for installation. I am satisfied because there is no comparison target
This review is about item#40136582.
Power saving at each location
5
From Japan
On 2013-03-28 17:21:52
Exchange the garage, study and dresser for energy saving. Because it was necessary to improve the wiring, is it difficult for those who do not have the electric tool? There was a post saying it was dark, but I am normally bright. Although it was a glow exchanging type (even if it is a glow type, installing by cutting the stabilizer wiring) can save electricity but tools and knowledge are necessary.
This review is about item#40136582.
Sinking light
1
From Japan
On 2012-11-20 23:51:53
I removed the ballast and replaced it with a fluorescent tube, even if the color temperature is white, it is yellowish and dark, the rated input voltage is 200 for AC 100 ~ 240 V?
This review is about item#40136573.