Buy more than* S$200* and get FREE SHIPPING

Battery Operated LED Multi Purpose Lamp With Strong Magnet

3.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
6
Luminous Flux (Lm)
80
Color (Body)
Silver
Lighting Time
15 Minutes (when using alkaline)
Power Supply
AA battery x 3 pieces (sold separately)
Body Weight (g)
170
Dimension (mm)
220x56x30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LM-120 40136607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Ignition not
1
From Japan
On 2015-08-29 23:34:47
Was gonna buy his son, but the ignition even if the batteries. Helpless situation of Mattagu. Terrible is mon.
This review is about item#40136607.
No 100V power Buddhist altar room
2
From Japan
On 2015-04-13 21:27:11
A high battery-powered, but were purchased because there was a brightness LED, much still dark ten rather than the LED of the child 6 Of ED I want. Angle adjustment that can be good. Not available l
This review is about item#40136607.
Use attached to the bridge girder in the bridge repair work
3
From Japan
On 2015-02-28 18:16:03
Easy to use
This review is about item#40136607.
Car maintenance in the garage
5
From Japan
On 2014-11-14 00:00:51
Buy to try, we use at night working with no electrical equipment garage. It is possible to angle adjustment, easy-to-use in other cases. Brightness is also a two-stage switching convenient since. In addition, I want to purchase additional.
This review is about item#40136607.
Auxiliary of the interior light of the car
5
From Japan
On 2014-05-16 16:10:37
Since Omudenki made are also solid build. Price 1,200 yen and affordable. Two second purchase of this time. In use lighting auxiliary of the car of the luggage compartment, the attachment may be simple because it is with magnet. But also considered other products there is nothing that can be satisfied with the quality of price and product. But slightly larger price, build, is the usability is often recommended products.
This review is about item#40136607.