Buy more than* S$200* and get FREE SHIPPING

Mini Led Pen Light With Clip

4.00 (13)
Luminous Flux (Lm)
12
Luminous Intensity (mcd)
35000
Lighting Time
8 Minutes (when using alkaline)
Power Supply
AA battery x 1 piece (sold separately)
Body Weight (g)
38
Dimension (mm)
phi13x81
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 UP-01H 40136634 9.80 SGD
In stock
Black 1PC 1 UP-01K 40136643 9.68 SGD
In stock
Blue 1PC 1 UP-01A 40136652 9.80 SGD
In stock
Pink 1PC 1 UP-01P 40136661 9.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Confirmation work in dimly lit places
4
From Japan
On 2017-04-30 23:57:30
I think that the brightness is sufficient as a product using AAA batteries. Although it is my favorite problem, I think that the lighting switch is a bit hard and deep. If you push out the switch a little more, I think that it will be easier to use (I think it is about 1 mm).
This review is about item#40136634.
Maintenance of car
2
From Japan
On 2017-03-31 04:41:39
Size, price, brightness It is all good, but the operation button is too solid. When you are improving, we want nothing pieces. I'm happy to use a single AAA battery.
This review is about item#40136634.
For confirmation of such as an engine room and inside the car number
4
From Japan
On 2017-02-13 22:08:51
At an affordable size, illumination can also be used without problems. However, it seems has also been pointed out the direction of others, is the switch is a little hard body is small minute extra ON, difficult to is OFF.
This review is about item#40136634.
At the time of maintenance of the machine
4
From Japan
On 2016-10-05 22:10:23
The switch is a little difficult to use stiff but otherwise it can be satisfied.
This review is about item#40136652.
Always portable
3
From Japan
On 2016-06-17 14:41:46
The switch is hard and hard to push. It disappears by applying a slight vibration.
This review is about item#40136634.
Inspection of electric wiring in narrow spot, dark place etc.
5
From Japan
On 2016-02-26 12:39:47
Since the magrite era, I have used many pencil type AAA specs. Some lenses were brighter than others, but they were too strong and heavy. Also, most of the failures were caused by switches. This product has a strong feeling of operation and expectation large. Performance is well balanced, brightness · weight · design · length · battery is also best. Below, I used impressions and coped with half a year. 1, When replacing the battery, the head side tends to loosen. · · · 2 Warning, head side contact (energization) is bad. · · · Firmly tear off the paint on the end face of the main body side 3, the screw part on the switch side is crispy, and use the air when replacing the batteries. · · · Silicone grease is applied in a trace amount 4. Since the nail is made by switch operation, the rubber of the cover seems to break. · · · Please note that 1.2 etc. may be product unevenness, so why do not you check out dark, flickering people?
This review is about item#40136652.
Pinpoint where there is no lighting
5
From Japan
On 2015-09-11 15:17:11
Because it is more compact and lightweight than I expected, even if I put it in my breast pocket I will recommend it to my colleagues without disturbing feeling.
This review is about item#40136661.
Looking for somewhat
5
From Japan
On 2015-07-14 21:54:44
I bought it one year ago. Durability may not be a reference because it is used occasionally, but contact of switches etc seems to be problem free for now so far. Since it is this size with a single AAA battery one, it may be better not to expect brightness. I have not done battery exchange for the time being. It is good enough to use it in the house so please leave it at hand.
Equipment Maintenance
4
From Japan
On 2015-03-23 11:08:36
I am satisfied with a single AAA battery, small size and reasonable brightness. However, the switch is a little hard.
This review is about item#40136643.
Used to see the numbers of instruments 1 to 2 meters away
4
From Japan
On 2014-10-27 09:23:52
I thought that it was short but in relation to SW it is held with one hand and it is necessary to use SW with the thumb and power is quite necessary and it is light and easy to hold with one hand if it is strict lighting.
This review is about item#40136634.

Related Products