Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cotton Socks 5P

3.50 (2)
Length from Heel(cm)
25
Size (cm)
24 to 26
Color
Stranger
Material
Polyester, cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Pair) 1 R-1000 40136932 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When assembling in the factory
2
From Japan
On 2017-06-14 07:53:18
As the whole fabric is thin, the heel part is shifted sideways and the hole opens immediately in the fabric. Rubber will also weak and it will fall as well. I am sorry that I chose a slightly higher amount.
This review is about item#40136932.
Everyday use
5
From Japan
On 2014-11-02 17:49:46
In general, in the case of army legs, although the ankle, toe, heel will stretch due to washing etc., I think that this item is good for that point. I think whether it will be better if the price goes down a little more.
This review is about item#40136932.

Related Products