Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pure Cotton Socks, Army Foot Tabi Type 5P

4.50 (2)
Length from Heel(cm)
24
Material
Cotton, other
...see all>
Product Options
ADD TO CART
Size Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 to 26 Stranger 1Bag(5Pair) 1 R-1101 40136975 -
Discontinued
[x]
26 to 28cm 26 to 28 Sand Ecru 1Bag(5Pair) 1 R-1103 40136984 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Vegetable making, pruning work
4
From Japan
On 2017-05-21 10:42:09
I realize that I am wearing it when I feel sweat It is particularly good on this 20th day
This review is about item#40136984.
Farm work
5
From Japan
On 2014-05-17 20:29:18
I felt somewhat thin.
This review is about item#40136975.

Related Products