Buy more than* S$200* and get FREE SHIPPING

Type With Uv Cut Protective Cover, Sign Label Seal, InkjetThat Can Also Be Used Outdoors

4.33 (3)
Caution
When used in environments for long periods under direct sunlight, yellowing and ink discoloration occurs, so it is necessary to repaste after every few months.
Material
Polyester film
...see all>
Product Options
ADD TO CART
Number of Labels Ink Surface Mounting Lanel Size (mm) Paper Quality Sheet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Labels Ink Surface Mounting Lanel Size (mm) Paper Quality Sheet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 seat (Inkjet) dye ink One side 297x420 Luster A3(297x420) 410-4625 1PC(3Set) 1 32012 40136817 28.99 SGD
In stock
3 sheets (Ink-jet) dye ink 1 surface 210x297 Gloss A4 (210x297) 410-4595 1PC(3Set) 1 32002 40136801 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Construction guidance
5
From Japan
On 2017-12-25 04:26:37
Prompt response is wonderful! Goods have no problem. Please again.
This review is about item#40136817.
Parking lot display
3
From Japan
On 2017-08-04 09:32:55
I showed off the parking lot for the first time in other ways. Easy to use and clean.
This review is about item#40136801.
I use it when making outdoor caution labels.
5
From Japan
On 2014-10-17 13:40:50
Because we need caution labels in special fields and correspondence is necessary every time, it will be saved if there are more entries and cheaper. Very good weatherability and workability.
This review is about item#40136801.

Related Products