Buy more than* S$200* and get FREE SHIPPING

Lazer Printer Weather Proof Sign Label Seal, Glossy Film White

5.00 (2)
Caution
When used in environments for long periods under direct sunlight, yellowing and toner discoloration occurs, so it is necessary to repaste after every few months.
Material
Polyester film
Compatible
Laser, copy
...see all>
Product Options
ADD TO CART
Number of Labels Surface Mounting Lanel Size (mm) Paper Quality Sheet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Labels Surface Mounting Lanel Size (mm) Paper Quality Sheet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 sheet One side 297x420 Luster A3(297x420) 410-4251 1PC(5Sheet) 1 31044 40136871 24.74 SGD
In stock
10 Sheets 1 surface 210x297 Gloss A4 (210x297) 410-4196 1PC(10Sheet) 1 31034 40136862 24.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Indication of outdoor garbage disposal
5
From Japan
On 2017-02-28 10:10:41
Used for outdoor display of garbage. I also purchased yellow, and sorting became easy to see. You can print easily, you can cut and stretch it, so you can lay it up and make a big display.
This review is about item#40136862.
Used for blackboards and construction signs
5
From Japan
On 2015-04-17 16:18:24
If you use it while hitting outdoor rain, color will fall in one year, but think that it is good to hold one year
This review is about item#40136862.

Related Products