Buy more than* S$200* and get FREE SHIPPING

Gloss Film, Transparent Sign Label Sealing Which Can Be Used Also Outdoors, Laser Beam Printer

Caution
When used in environments for long periods under direct sunlight, yellowing and toner discoloration occurs, so it is necessary to repaste after every few months.
Number of Labels
10 Sheets
Surface Mounting
1 surface
Lanel Size (mm)
210x297
Paper Quality
Mat
Sheet Size (mm)
A4 (210x297)
Thickness (mm)
Standard thickness /0.15 Label thickness /0.07
Material
Polyester film
TRUSCO Part Number
417-2531
Compatible
Laser, copy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 31036 40136887 22.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products