Buy more than* S$200* and get FREE SHIPPING

Laser Printer Weatherproof Sign Label Seal, Opaque Foundation Type

Caution
When used in environments for long periods under direct sunlight, yellowing and toner discoloration occurs, so it is necessary to repaste after every few months.
Number of Labels
10 sheet
Surface Mounting
One side
Lanel Size (mm)
210x297
Paper Quality
Matt
Sheet Size (mm)
A4 (210x297)
Thickness (mm)
Standard total thickness / 0.17 label thickness / 0.09
Material
Polyester film
TRUSCO Part Number
417-2540
Others
Download template from here
Compatible
Laser, copy
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 31040 40136896 24.21 SGD
In stock
ADD TO CART

Related Products