Buy more than* S$200* and get FREE SHIPPING

Lazer Printer Weather Proof Sign Label Seal

Caution
When used in environments for long periods under direct sunlight, yellowing and toner discoloration occurs, so it is necessary to repaste after every few months.
Number of Labels
Each sheet 5
Surface Mounting
One side
Lanel Size (mm)
210x297
Paper Quality
Matt
Sheet Size (mm)
A4 (210x297)
Thickness (mm)
Standard total thickness / 0.16 printing film / 0.08 sheet with glue / 0.1
Material
Polyester film
Others
Download template from here
Compatible
Laser, copy
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(5Set) 1 31043 40136905 20.99 SGD
In stock
ADD TO CART

Related Products