Lazer Printer Weather Proof Sign Label Seal, UV Cut Protective Cover Type
[x]close
Lazer Printer Weather Proof Sign Label Seal, UV Cut Protective Cover Type
(2)
Surface Mounting 1 surface
Paper Quality Gloss
Thickness (mm) Standard thickness /0.16
White label film thickness /0.08
Transparent protective film label thickness /0.1
Material Polyester film
Compatible Laser, copy
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Vehicle number display
From Japan
On 2016-03-11 19:59:10
I was looking for suppliers here and there, but it is nice to be able to create by myself. It is totally cheaper than asking, and you can expect a professional-looking performance.
On the sign of the store
From Japan
On 2013-09-21 10:14:53
I was worried whether I could clean it, but it was fine. It was easy.
Customers Who Bought This Item Also Bought
Related Products
Top