Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi8x13 1Set(8PC) 1 32-100 40137465 -
Discontinued
[x]
phi 9 X 14 1Set(8PC) 1 32-140 40137474 -
Discontinued
[x]
phi 9 X 16 1Set(8PC) 1 32-110 40137483 -
Discontinued
[x]
phi 9 X 16 1Set(4PC) 1 32-111 40137492 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As Halley headlight fixing screws
5
From Japan
On 2015-10-28 17:01:31
It was on the button. If you are firm, it is a good feeling.
This review is about item#40137465.
Mounting of the headlight of the Harley-Davidson to the spacer and the body (the nacelle)
1
From Japan
On 2015-04-02 19:05:09
Use the supplied bolt. And have a tightening of the nut, several of the bolts had broken. By the way, it was not a problem when you use the is originally genuine part of the Harley-bolt (not break). Bolt material of pole ball bad.
This review is about item#40137465.
When attaching a Harley FLHR Road King head light to a nacelle Genuine substitute goods
5
From Japan
On 2013-06-17 13:52:30
When attaching the hem light to the nacelle, 8 mm well nut is required. Hettlights should be removed regularly Grease must be injected into the frame neck inside the nacelle cover. Well nut deteriorates when it goes a few times removing the Hettlite and it is tattered. Consumables that are absolutely necessary. This product is a hit that genuine goods are not expensive and you search the net. For Roquin purchased in second hand, it stopped with 6 well nuts. There are 8 holes. This time, I purchased a threaded well nut (due to the insufficiency of two existing screw pitches must match each other) Screw pitch matched the existing item. Two shorts are purchased items. However, screw head is deficient in diameter There is a washer covered there. It was firmly fixed. I will purchase it again as a spare item.
This review is about item#40137465.

Related Products