Buy more than* S$200* and get FREE SHIPPING

Straight Valve Air Valve

5.00 (9)
...see all>
Product Options
ADD TO CART
Compatible Size Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 8.5 For custom wheels Silver 1PC 1 28200049 40137544 11.99 SGD
In stock
phi 8.5 For custom wheels Black 1PC 1 28200050 40137553 11.99 SGD
In stock
phi 11.5 For normal wheels Silver 1PC 1 28200054 40137562 11.99 SGD
In stock
phi 11.5 For normal wheels Black 1PC 1 28200055 40137571 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2016-08-17 22:38:50
Special size for repairing. Material was also special, very lightweight and saved. I think that it is best for sports bike. Durability is somewhat disturbing in motorcycles.
This review is about item#40137544.
Tire exchange
5
From Japan
On 2014-06-27 18:47:19
It is easy to use since it is easier to install than the rubber valve
This review is about item#40137544.
Tire exchange
5
From Japan
On 2014-05-06 20:08:38
Although it was a tubeless tire because there was not a small diameter for the old motorcycle, I put a tube for the convenience of the valve, but thanks to this, it became the original mortar.
This review is about item#40137544.
For aluminum wheel repair
5
From Japan
On 2014-02-25 17:33:14
Used for aluminum wheels with flat valves. I did not seem to have much choice from the hole diameter of the valve. I think that making it is expensive. I think that the price is 5 to 10 times slightly due to the material difference.
This review is about item#40137544.
Maintenance of motorcycles
5
From Japan
On 2013-09-03 17:09:24
Weight reduction, good looking, I wonder if it is ok.
This review is about item#40137571.
Maintenance of motorcycles
5
From Japan
On 2013-09-03 17:07:37
It is satisfactory in terms of weight saving. But, it is a bit confusing.
This review is about item#40137562.
To replace genuine rubber valve
5
From Japan
On 2013-06-06 07:27:59
Aluminum valves are lighter & better looking than rubber valves ~ Hey ~
This review is about item#40137544.
Used for repairing motorcycle
5
From Japan
On 2013-06-04 20:11:23
I was in trouble because there was not a size of 8.5 mm, but I finally found it, I like the very texture very much. It will be saved if the price is cheaper a little. I want blue alumite out.
This review is about item#40137553.
Maintenance of used motorcycle used cars
5
From Japan
On 2013-04-19 22:49:43
Custom parts like this product are valuable because the rim's thin old motorcycle is thin (Ø 8.5 mm) in the valve plug diameter of the wheel insertion part, and the applicable general-purpose valve is quite small. I am sorry that the discount rate is low as there is no quantity effect, but I am satisfied with the quality. I hope that the lineup of φ 8.5 mm will increase even for inexpensive general purpose valves.
This review is about item#40137553.

Related Products