Buy more than* S$200* and get FREE SHIPPING

74 Degree Valve, Air Valve

4.75 (16)
...see all>
Product Options
ADD TO CART
Color Compatible Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver phi 8.5 For custom wheels 1PC 1 28200051 40137587 18.99 SGD
In stock
Black phi 8.5 For custom wheels 1PC 1 28200052 40137596 18.99 SGD
In stock
GOLD phi 8.5 For custom wheels 1PC 1 28200053 40137605 18.99 SGD
In stock
Silver phi 11.5 For normal wheels 1PC 1 28200056 40137614 18.99 SGD
In stock
Black phi 11.5 For normal wheels 1PC 1 28200057 40137623 18.99 SGD
In stock
GOLD phi 11.5 For normal wheels 1PC 1 28200058 40137632 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
As an air valve of a small diameter two wheel wheel
5
From Japan
On 2018-03-16 00:48:40
With rubber insertion type straight structure, there are cases where it is difficult to check air pressure and take out air, so if it is this it will be easy access. I got a little impatient because there was only rubber packing on one side.
This review is about item#40137632.
Tire exchange
5
From Japan
On 2018-02-28 19:05:48
I have not exchanged yet, but I am convinced because I confirmed the item.
This review is about item#40137632.
Custom of foil
5
From Japan
On 2017-12-06 21:02:38
I have not installed the product yet, but since the arrival of the product was early, I would like to ask again.
This review is about item#40137605.
Mounted on Yamaha XC125E Axi Street R wheel
5
From Japan
On 2016-10-01 10:04:07
When using a gasoline stand air pump (portable cylinder type), I bought this metal valve because it is troublesome to have the valve supported by one hand on a genuine L type rubber valve. I was satisfied with the result that I did not support unnecessarily as I intended. I exchanged with the tire. There is no air leak.
This review is about item#40137614.
To the valve of the motorcycle
4
From Japan
On 2016-09-29 19:12:43
The body of the current motorcycle is also made of rubber, its durability is not good and it is hard to put in air with a large disk on a small diameter wheel and is troubled. If this is durable and also air is easy to put in.
This review is about item#40137614.
When exchanging a tire of a motorcycle
5
From Japan
On 2016-07-07 16:36:01
The front of the large diameter double disc of the bike is troubled because it is hard to do the air check unless it is such a sideways It is about as much as I want you to bend the manufacturer genuine It is replaced at the same time as tire exchange Can be relieved with firm making
This review is about item#40137632.
Replacing the valve of the motorcycle
5
From Japan
On 2016-01-20 19:26:42
It is easy to put in air at an exquisite angle.
This review is about item#40137623.
Tire change
5
From Japan
On 2015-09-10 16:52:15
When exchanging tires, we also changed valves. It looks fashionable and pathetic.
This review is about item#40137632.
Normal use
5
From Japan
On 2015-07-19 19:57:11
The genuine valve is rubber at its base, rubber tends to be bent when trying to insert air, the valve becomes oblique. So you can not put it in by hands from behind. Since the scooter has a driving part, it is difficult to hold it with your hands. With this, it is meaningless bent to 90 °. Even if this valve was pressed it did not escape, I was able to put in the air comfortably. Because the price is high, there are many people to endure with rubber valves. If you emphasize the difference between 3 times longer durable · · · compared with the rubber stuff, you might be able to sell more.
This review is about item#40137632.
Motorcycle Maintenance
5
From Japan
On 2014-09-22 23:59:48
I liked the color, easy to buy the price
This review is about item#40137632.

Related Products