Buy more than* S$200* and get FREE SHIPPING

1680D Ultra Light Parts Bag

5.00 (1)
Dimensions (Width W x Height H x Depth D) (mm)
170x180x100
Compatible Belt Width (mm)
60
Color
Black
Material
High-density 1680 denier nylon fabric
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 26123 40250043 17.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2017-07-25 18:42:50
I grow vegetables and flowers in the field. I was looking for a waist bag containing a mowing sickle, scissors, radio, digital camera, but this was perfect. Material, design, price, all are satisfied. it's recommended!
This review is about item#40250043.

Related Products