Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1680 Denier Super Lightweight Fanny Pack 2 Stage Lid

4.00 (3)
Dimensions (Width W x Height H x Depth D) (mm)
205x195x115
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier nylon fabric high-density
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 22213 40250147 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During safety patrol
5
From Japan
On 2018-01-20 09:56:12
It is hard at the beginning of use. Velcro stick is also hard. You can enter writing materials such as chalk and McKee.
This review is about item#40250147.
Everyday use
4
From Japan
On 2015-10-23 15:31:50
No complain if the height is 3 cm higher. If there is a jig fixing the lid, it is still good.
This review is about item#40250147.
On-site light work
3
From Japan
On 2015-04-09 15:20:52
The storage is better now thinking about storing a little more and it is easier to choose who put a few sizes
This review is about item#40250147.

Related Products