Buy more than* S$200* and get FREE SHIPPING

High Density 1680D Ultra Light Waist Bag 2 Stages Medium

3.67 (3)
Dimensions (Width W x Height H x Depth D) (mm)
225x220x110
Compatible Belt Width (mm)
60
Material
High-density 1680 denier nylon fabric
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 2008 40250201 31.99 SGD
In stock
Navy 1PC 1 22182 40250217 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Agricultural facility work (house construction etc), other carpentry work
4
From Japan
On 2016-11-09 17:20:19
By fitting in the upper middle, the fit to the waist is good, and it can be used inconveniently for taking out small members (such as nail screws). In addition, cannuci and pliers are good for taking out.
This review is about item#40250201.
Electrical construction
2
From Japan
On 2014-04-19 22:26:50
It is smaller than looking at the picture.
This review is about item#40250201.
Cleaning work
5
From Japan
On 2013-07-10 10:40:26
Lightness, the certainty of making is satisfactory.
This review is about item#40250217.

Related Products