Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waist Tool Bag

Compatible Tool
General Tools
Functions
Lightweight, high-density nylon fabric, waterproof
Dimensions (Width W x Height H x Depth D) (mm)
205x195x110
Compatible Belt Width (mm)
60
Material
1680 denier nylon fabric high-density
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 2014 40250226 26.99 SGD
Shipped after 2018-06-28
Navy 1PC 1 22142 40250235 -
Discontinued
[x]
ADD TO CART

Related Products