Buy more than* S$200* and get FREE SHIPPING

High Density 1680D Ultra Light Waist Bag 3 Stages Large

Dimensions (Width W x Height H x Depth D) (mm)
225x195x110
Compatible Belt Width (mm)
60
...see all
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 1680 denier nylon fabric high-density 1PC 1 22172 40250253 -
Discontinued
[x]
Black High-density 1680 denier nylon fabric 1PC 1 2017 40250244 35.62 SGD
In stock
ADD TO CART

Related Products