Buy more than* S$200* and get FREE SHIPPING

Waist Tool Bag

Compatible Tool
Accessory case Tools Others
Dimensions (Width W x Height H x Depth D) (mm)
150x140x60
Compatible Belt Width (mm)
60
Material
1680 denier nylon fabric high-density
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 1PC 1 22132 40250314 -
Discontinued
[x]
Black 1PC 1 2013 40250305 17.99 SGD
In stock
ADD TO CART

Related Products