Buy more than* S$200* and get FREE SHIPPING

4pcs Fanny Tool Pack

5.00 (1)
Dimensions (Width W x Height H x Depth D) (mm)
90x220x60
Compatible Belt Width (mm)
60
...see all>
Product Options
ADD TO CART
Functions Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waterproofing, safety wire Mountable Black Ultra-high-density 2200 x 2D MATT 1PC 1 2262ZK 40250664 22.99 SGD
In stock
Waterproof, safety wire attached Allowed Silver Ultra-high density 2200x2D MATT 1PC 1 2262ZS 40250673 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-06-05 14:28:41
The fabric is thin, but the durability seems to be. Two-stage pocket houses FUJIYA 700-200 pliers and HOZANP-736 crimp wrench
This review is about item#40250664.

Related Products