Buy more than* S$200* and get FREE SHIPPING

Ryuga Nail Bag, Fanny Tool Pack

2.00 (1)
Dimensions (Width W x Height H x Depth D) (mm)
350x350x85
Compatible Belt Width (mm)
60
Color
Black
Material
Strong Allyn Ryukiba
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RY900 40250682 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Site work
2
From Japan
On 2016-04-23 21:14:27
It has a large capacity, but it has weights of right and wrong Tool cloths on the left and right are synthetic leather, but it is fairly firm and one big problem. . . . Because the sewn part of the corner part of the inside (the part hitting the foot) sticks hard inside, when I went around all day walking around, I was blowing with gas gas hit. . . . I am devising with cushioning material now but others think that it is the same opinion so I think that it is specifications coolly It is very disappointing that only that part is very disappointing and I will repeat so expect a minor change review To do
This review is about item#40250682.

Related Products