Buy more than* S$200* and get FREE SHIPPING

Strong Alline Nail Bag W Type

4.00 (1)
Dimensions (Width W x Height H x Depth D) (mm)
350x350x150
Compatible Belt Width (mm)
60
Color
Black
Material
High-density 1680 denier nylon fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 24300 40250725 70.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Working with sheet metal
4
From Japan
On 2017-03-03 22:01:54
The size of the bag is perfect, but because the bag itself is somewhat stiff, it is regrettable that taking out from a small pocket is difficult
This review is about item#40250725.

Related Products