Buy more than* S$200* and get FREE SHIPPING

Evolution Bag Nail Bag

3.00 (1)
Compatible Belt Width (mm)
60
Material
1680 denier nylon fabric
...see all
Product Options
ADD TO CART
Size Color Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small Black scarlet 290x280x80 1PC 1 SA13K 40250795 51.14 SGD
In stock
Large Red Black 350x350x85 1PC 1 SA09R 40250786 57.52 SGD
Shipped after 2017-04-03
Large Black scarlet 350x350x85 1PC 1 SA09K 40250777 57.52 SGD
In stock
Small Scarlet black 290x280x80 1PC 1 SA13R 40250804 51.14 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Interior fixtures
3
From Japan
On 2017-03-10 22:05:26
It is easy to use to have a firm did to buy larger items that do not fit the hand a little too small
This review is about item#40250795.

Related Products