Buy more than* S$200* and get FREE SHIPPING

Electrical driver impact socket adapter

3.00 (1)
Purpose
Construction, carpentry and electrical work
Overall Length L (mm)
66
Plug-in Angle (mm [inch])
12.7[1/2]
Type
Pin
Weight (g)
59
Shaft Diameter (phi mm)
6.35
TRUSCO Part Number
252-9726
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEAD-4P 08381676 9.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Packing nut
3
From Japan
On 2014-09-07 13:48:45
I's the ignorance, but did not know that the socket adapter does not contain a retaining of the ball there. Please be careful that you can not use in the lean, and use the normal socket.
This review is about item#08381676.

Related Products