Buy more than* S$200* and get FREE SHIPPING

Water pump pliers, with screwdriver

3.00 (1)
Purpose
From various plumbing to general work, From various plumbing to general work
Standard Dimensions (mm)
250
Maximum Openings (mm)
42
Weight (g)
400
Finishing Material
Chromium vanadium steel
Overall Length (mm)
250
TRUSCO Part Number
253-4771
Specification
Adjustment (stage): Five
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDWP-250 08393892 19.35 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing work
3
From Japan
On 2014-08-13 21:09:21
The manufacturer is also decent so the function is fine There is no problem for those who use minus drivers instead of fleas
This review is about item#08393892.

Related Products