Buy more than* S$200* and get FREE SHIPPING

3 Button Micro Receiver Laser Mouse S size

Frequency Range (Hz)
2.4G
Number of Wheels
One
Continuous Standby Time
About 75 days
Interface
USB
Continuous Opreration Time
About 69 hours
Warranty Period
6 Months
Reading Method
Laser sensor system
Communication Method
DS-SS (direct sequence spread spectrum) system
Resolution Capability
1200 count
Connector Shape
USB (A) male
Rated Voltage (V)
(Body) 1.5
Compatible Models
Equipped with USB interface, models (10.5-10.5.8, 10.6-10.6.6) (SP2 - SP3), Mac OSX (- SP1), Vista (- SP2), XP Windows 7 to work
Specification
Horizontal scrolling function: right and left scroll function, receiver storage.
Accessories
Operation check for AAA alkaline batteries x1, x1 User's Manual
...see all
Product Options
ADD TO CART
Number of Buttons Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Buttons Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Including three wheel button Black 407-7113 1PC 1 M-BG3DLBK 40141035 -
Discontinued
[x]
3pc * includes wheel button Red - 1PC 1 M-BG3DLRD 40141087 -
Discontinued
[x]
ADD TO CART

Related Products