Buy more than* S$200* and get FREE SHIPPING

5 Button Wireless Laser Mouse

5.00 (1)
Purpose
Uses ergonomic design with sense of deep grip and assists with precise laser reading performance. Micro receiver with the size of a 1 yen coin, can connect to the USB ports of laptops, can be carried with it plugged in. Uses "Elecom mouse assistant
Laser
Conform to the IEC60825-1 CLASS 1 based on international standardization organization and JIS C6802
Frequency Range (Hz)
2.4G
Number of Wheels
1 Piece
Continuous Standby Time
About 187 Days
Interface
USB
Continuous Opreration Time
About 128 hours
Radio Range (m)
If you use magnetic materials, such as iron (desk) on / about 3 If used on a non-magnetic materials (wooden desk etc) / about 10
Number of Buttons
5 pieces *including the wheel button
Battery Life
If you have assigned 25% mouse actions during PC operation * 1 day 8 hours 59 days
Warranty Period
About 6 months
LED Color
Red
Batteries
AAA alkaline batteries, AAA manganese batteries, or AAA nickel-metal hydride secondary batteries x 2
Reading Method
Laser sensor system
Communication Method
FH-SS (Frequency Hopping Spread Spectrum) system
Resolution Capability
800 / 1600 / 1600 count (switchable)
Dimensions (Width W x Depth D x Height H) (mm)
Body /68.0 x 108.0 x 37.5 Receiver / /6.0 x 15.0 x 17.5
Connector Shape
USB (A) male
Rated Voltage (V)
(Main body)3
Type
(Beam injection type) Invisible wavelength region
Weight (g)
Body / about 76 * batteries not included Receiver /1.6
Compatible Models
Equipped with a USB interface to Windows 7, Vista (-SP2), XP (SP2 and SP3), Mac OSX(10.5-10.5.8, 10.6-10.6.4) model works
Specification
with receiver storage
Accessories
Works for alkaline batteries x 2, user's manual x 1, receiver x 1
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 M-D21DLBK 40141376 -
Discontinued
[x]
Red 1PC 1 M-D21DLRD 40141403 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accounting treatment
5
From Japan
On 2013-09-13 17:36:31
Short number of days from the order until the goods arrive, was able to operate as soon as the batteries arrived. It was easy to use in wireless.
This review is about item#40141403.

Related Products