Buy more than* S$200* and get FREE SHIPPING

Bluetooth BlueLED Mouse

5.00 (1)
Purpose
BlueLED mouse that reflects light correctly with small asperity and dust. Available to use it anywhere comfortably. Right and left buttons of it has high durability, manufactured by OMRON proven comfortable feeling of click. On the back of the mouse body, there is a switching button for count number. Available to switch 2-stage of mouse count number, 800/1600 as usage. On the back of the mouse body, there is a power switch for protecting battery drain during disuse. With a battery level indicator light to inform the time for battery replacement.
Frequency Range (Hz)
2.4G
Number of Wheels
One
Continuous Standby Time
About 125 days
Continuous Opreration Time
About 75 hours
Warranty Period
6 Months
LED Color
Blue
Reading Method
Optical sensor system
Communication Method
GFSK system
Dimensions (Width W x Depth D x Height H) (mm)
52.3x74.3x33.4
Compatible Standard
Bluetooth (R) 3.0 Class 2 / profile: HID (Human Interface Device)
Size
S
...see all>
Product Options
ADD TO CART
Number of Buttons Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Buttons Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 inches (76mm) paper pipe I do not include a battery 43 ※ About Black 1PC 1 M-BL3BBBK 40141507 -
Discontinued
[x]
Including three ※ wheel button I do not include a battery 43 ※ About Blue 1PC 1 M-BL3BBBU 40141516 -
Discontinued
[x]
3pc * includes wheel button Do not include About43 ※ battery White 1PC 1 M-BL3BBWH 40141534 -
Discontinued
[x]
3pc * includes wheel button Do not include About43 ※ battery Red 1PC 1 M-BL3BBRD 40141525 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cad input
5
From Japan
On 2015-03-10 13:08:17
Relatively light
This review is about item#40141516.

Related Products