Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

EU RoHS Directive Compliant 3 Button Optical Mouse Standard

3.00 (2)
Number of Wheels
One
Interface
USB
Number of Buttons
Including three wheel button
Warranty Period
6 Months
Reading Method
Optical sensor system
Resolution Capability
1000 count
Dimensions (Width W x Depth D x Height H) (mm)
(Excluding cable) body / 60.9 x 105.0 x 33.4
Connector Shape
USB (A) male
Cable Length (m)
1
Rated Voltage (V)
5
Power
USB bus power
Standard
EU RoHS directive compliant
Type
(Injection beam types) the visible wavelength range
Weight (g)
About 80
Compatible Models
Equipped with USB interface, models (10.5-10.5.8, 10.6-10.6.6) (SP2 - SP3), Mac OSX (- SP1), Vista (- SP2), XP Windows 7 to work
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 M-K4URBK/RS 40141561 -
Discontinued
[x]
White 1PC 1 M-K4URWH/RS 40141577 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
computer
3
From Japan
On 2014-03-31 15:45:00
Code was good and a little long.
This review is about item#40141577.
computer
3
From Japan
On 2013-06-14 05:54:26
But very ordinary mouse, but the clicking sound is large, shock even stroke even larger. Home are using, etc., but will be quite mind clicking sound.
This review is about item#40141561.

Related Products