Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

EU RoHS Directive Compliant 3 Button Optical Mouse Small

4.00 (1)
Number of Wheels
One
Interface
USB
Number of Buttons
Including three wheel button
Warranty Period
6 Months
Reading Method
Optical sensor system
Resolution Capability
1000 count
Dimensions (Width W x Depth D x Height H) (mm)
(Excluding cable) body / 56.8 x 93.0 x 35.0
Connector Shape
USB (A) male
Cable Length (m)
1
Rated Voltage (V)
5
Power
USB bus power
Standard
EU RoHS directive compliant
Type
(Injection beam types) the visible wavelength range
Weight (g)
About 65
Color
Black
Compatible Models
Equipped with USB interface, models (10.5-10.5.8, 10.6-10.6.6) (SP2 - SP3), Mac OSX (- SP1), Vista (- SP2), XP Windows 7 to work
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-K3URBK/RS 40141586 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Touchpad's horribly hard-to-use netbook mouse operation
4
From Japan
On 2014-06-27 21:05:20
Since I was small and small, I bought a small but it was not so small. Although not so big as to be troublesome. Since the durability of this mouse is dangerously low in some cases, it is the largest evaluation point, and it is the only unknown point. Other than that it is a mouse that can be used normally and there are no disadvantages. It can be evaluated in terms of garbage that all boxes and packaging come out in paper. I decided "I do not know" as to whether or not to buy next, rather than whether or not this product is still being produced when purchasing next. I may buy it if I have a certain life span.
This review is about item#40141586.

Related Products