Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wired Retractable Blue LED Mouse

4.60 (5)
Number of Wheels
One
Interface
USB
Warranty Period
6 Months
LED Color
Blue
Reading Method
Optical sensor system
Connector Shape
USB (A) male
Rated Voltage (V)
5
Power
USB bus power
Specification
No horizontal scrolling features
Accessories
User's Manual x1
...see all>
Product Options
ADD TO CART
Weight (g) Color Number of Buttons Resolution Capability Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Number of Buttons Resolution Capability Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About53 White 3pc * includes wheel button 1000 counts About 0.8 (6 stage adjustable ) 1PC 1 M-BL1UBWH 40141762 -
Discontinued
[x]
About53 Blue Including three ※ wheel button 1000 count I except About 0.08 ※ connector 1PC 1 M-BL1UBBU 40141744 -
Discontinued
[x]
About53 Red Including three ※ wheel button 1000 count About 0.8 (6 stage adjustable) 1PC 1 M-BL1UBRD 40141753 -
Discontinued
[x]
About 53 Black Including three wheel button 1000 count About 0.8 (6 stage adjustable) 1PC 1 M-BL1UBBK 40141735 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Input work of personal computer
5
From Japan
On 2015-08-12 14:47:44
It is the second purchase. Extra codes do not get in the way, and the size is also just right for familiarity with the hands of women.
This review is about item#40141762.
work
3
From Japan
On 2015-06-29 20:33:16
After the cable got in the way, I bought it as a 1000 yen wireless mouse knew that it ranked first place. Wireless can not use wired mouse with cable ...
This review is about item#40141753.
I use it as a mouse of a professional personal computer
5
From Japan
On 2014-07-14 09:43:19
People who said it was not reliable on wireless somehow said they wanted me to look for the mouse that the code would not get in the way and bought it. It was a great answer.
This review is about item#40141762.
For carrying notebook PC
5
From Japan
On 2014-03-26 09:59:30
It's a light, easy-to-use, easy-to-use Windows PC specification, but it could also be used for Apple PCs.
This review is about item#40141762.
Used for work at home
5
From Japan
On 2014-02-10 22:41:45
It was a feeling that the red light was the usual mouse, but the blue light was quite innovative. Delivery is fast, we are very satisfied with ease of use. It is also convenient to carry around wind-up type.
This review is about item#40141735.

Related Products