Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4 Port USB Hub, AC adapter

4.67 (3)
Supply Current (mA)
Self power: 2000 4 port total less than [Bus power] 4-port within a total of 400
Interface
USB 2.0 (during USB 1.1 interface connections, it has USB 1.1 compatibility and will work)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Warranty Period
About 6 months
Body Dimensions (Width x Depth x Height) (mm)
About 30 * excluding cable
Connector Shape
PC SIDE (UPSTREAM PORT): USB A (MALE): USB DEVICE SIDE (DOWNSTREAM PORTS) USB A (FEMALE) X 4
Cable Length (m)
1.5 *connector not included
Power
BOTH USB BUS-POWERED AND SELF-POWERED (USING THE PROVIDED AC ADAPTER)
Number of Ports
Upstream (PC side) / 1 port Downstream (peripherals) / 4 ports
Weight (g)
About 60 *Including the cable
Compatible Models
[Following models equipped with USB2.0 or USB1.1 port] Windows 7 / Vista (SP1-) PC/at-compatible machines _ works (through SP3) / XP / 2000 (through SP4) /Me/98 _ Mac Intel machines running Mac OS X 10.3-10.5, PowerPC machines running Mac OS 8.6-9.2 and
Accessories
AC adapter
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 407-7539 1PC 1 U2H-EG4SBK 40141997 -
Discontinued
[x]
White 407-7547 1PC 1 U2H-EG4SWH 40142006 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Personal computer work
4
From Japan
On 2015-03-10 16:30:33
There seems to be no problem, but seems to be impossible for a large amount of connection
This review is about item#40141997.
Since Sharp's LCD TV's external HDD has become full, I bought one to add one.
5
From Japan
On 2013-11-15 16:05:40
Since Sharp's LCD TV's external HDD was full, I bought it for the purpose of adding one, but it was also easy to find and we could use it immediately for weak mecha. I wanted to purchase external HDD with a monotal but it was disappointing with "sold out".
This review is about item#40141997.
For office use
5
From Japan
On 2013-02-13 14:57:45
When the bus power supply is insufficient, it is very convenient and satisfied with price
This review is about item#40141997.

Related Products