Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laptop USB Hub

3.00 (1)
Caution
Strap is not included.
Purpose
3-port USB hub without cable that is available to be inserted directly to notebook computer, etc. Compact size, no interrupt nearby USB port. 2 side ports, 1 top port for connect of apparatus inserted and removed frequently. Connector cap for protecting to attach trash and dust to USB connector. Strap hole that is available to put it on key chain and cell phone, etc. Strap is not included to this product. No need AC adapter, dedicated bus power model.
Interface
USB2.0 (USB1.1 interface is connected at the time, and work with USB1.1 compatible)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Warranty Period
6 Months
Power
USB bus power
Weight (g)
About18
Accessories
USB port cap x1
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 U2H-PP3BWH 40142067 -
Discontinued
[x]
Black 1PC 1 U2H-PP3BBK 40142051 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Connect printer, floppy
3
From Japan
On 2017-01-23 16:53:57
Because one USB cord faces upwards, it is not clearly apparent, three things are also good.
This review is about item#40142067.

Related Products