Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4-Port USB Hub

3.00 (1)
Supply Current (mA)
(Less than 100 per port) 4-port total of 400 within
Interface
USB2.0 (USB1.1 interface is connected at the time, and work with USB1.1 compatible)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Warranty Period
6 Months
Power
USB bus power
...see all>
Product Options
ADD TO CART
Cable Length (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
I except about 90 connector About 34 Pink 1PC 1 U2H-SS4BPN 40142191 -
Discontinued
[x]
I except about 90 connector About 34 Red 1PC 1 U2H-SS4BRD 40142207 -
Discontinued
[x]
I except about 90 connector About 34 Black 1PC 1 U2H-SS4BBK 40142155 -
Discontinued
[x]
I except about 90 connector About 34 White 1PC 1 U2H-SS4BWH 40142216 -
Discontinued
[x]
I except About 90 ※ connector About34 White (face) 1PC 1 U2H-SS4BF2WH 40142182 -
Discontinued
[x]
I except about 90 connector About 34 Black (face) 1PC 1 U2H-SS4BF1BK 40142173 -
Discontinued
[x]
I except About 90 ※ connector About34 Blue 1PC 1 U2H-SS4BBU 40142164 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for personal computer
3
From Japan
On 2016-05-06 06:18:47
This price is attractive. I think that the cable is also a bit longer, or something a bit more transferable ... but I think that you should be able to use it normally.
This review is about item#40142155.

Related Products