Buy more than* S$200* and get FREE SHIPPING

Laptop 3-Port USB Hub

Interface
USB2.0 (USB1.1 interface is connected at the time, and work with USB1.1 compatible)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Warranty Period
6 Months
Body Dimensions (Width x Depth x Height) (mm)
55x30.5x20
Power
USB bus power
Weight (g)
20
...see all>
Product Options
ADD TO CART
Color Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Extension cable 0.3 inserted straight 1PC 1 U2H-TZ300BBK 40142277 13.99 SGD
In stock
Silver - 1PC 1 U2H-TZ300BSV 40142286 13.99 SGD
In stock
ADD TO CART

Related Products