Buy more than* S$200* and get FREE SHIPPING

4-Port USB Hub

4.83 (6)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Power
USB bus power
Specification
Built-in magnet, USB swing connector
Accessories
USB port cover cap x4
...see all>
Product Options
ADD TO CART
Warranty Period Cable Length (m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Warranty Period Cable Length (m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 6 months 0.3 33 Black 1PC 1 U2H-TZ403BBK 40142331 -
Discontinued
[x]
About 6 months 1 45 Silver 1PC 1 U2H-TZ410BSV 40142365 17.99 SGD
Shipped after 2018-05-28
About 6 months 2 68 Black 1PC 1 U2H-TZ420BBK 40142392 18.99 SGD
Shipped after 2018-05-28
6 Months 2 68 Silver 1PC 1 U2H-TZ420BSV 40142401 -
Discontinued
[x]
About 6 months 1 45 Black 1PC 1 U2H-TZ410BBK 40142356 17.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Connection of external equipment of computer
5
From Japan
On 2016-12-13 08:13:29
Working without problems. There is no problem even wearing a magnet.
This review is about item#40142365.
Always in-house administration
5
From Japan
On 2016-11-07 15:50:20
The length of the cave is reasonable and magnetic desorption is also smooth.
This review is about item#40142331.
For notebook PC in factory
4
From Japan
On 2016-08-16 10:03:41
Purchased because it was with a magnet. I use it by pasting it in the tool box on the desk. I wonder if the magnets are stronger a little more. It may be better to be able to increase or decrease the number of magnets according to the user. I can use it without problems as a hub.
This review is about item#40142331.
USB extension
5
From Japan
On 2016-03-24 18:15:47
no problem.
This review is about item#40142356.
Used for office computer
5
From Japan
On 2015-04-14 16:48:36
It is very convenient when you want to use USB on the desk with the main unit of the PC at the bottom. Because the magnet is attached, I paste it and use it.
This review is about item#40142392.
USB expansion of notebook PC
5
From Japan
On 2013-05-16 20:55:07
Purchased to add USB for notebook PC. Although I did not understand in the photograph, the male side of the USB has a 180 degree swinging head and I am very satisfied.
This review is about item#40142331.

Related Products