Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

4-Port USB Hub

4.00 (1)
Purpose
USB hub with "individual switch" that is available to turn on/off USB apparatus individually. As it is available to turn on/off power supply to each USB apparatus, you can save power more finely. Easy to insert and remove top port type, available to connect 4pcs of USB apparatus. No need AC adapter, dedicated bus power model. Each port has name plates to identify to which USB apparatus connects. Paste attached name plate seals, and available to show apparatus names. With connect cover to protect disuse port from dust. As neodymium magnet is used, available to fix on the side of desk with surely. Swing connector is used to USB connector available to rotate 180 degree horizontally, easy to handle in case of connecting to laptop.
Supply Current (mA)
(Less than 100 per port) 4-port total of 400 within
Interface
USB2.0 (USB1.1 interface is connected at the time, and work with USB1.1 compatible)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Warranty Period
6 Months
Body Dimensions (Width x Depth x Height) (mm)
About 36xAbout 105xAbout 22 ※ protrusion, I remove a cable
Connector Shape
PC side USB device side (upstream port) / USB A (male), (downstream port) / USB A (female) x4
Cable Length (m)
I except About 1.0 ※ connector
Power
USB bus power
Number of Ports
Upstream (PC side) / 1 port Downstream (peripheral device side) / 4-port
Weight (g)
Including About 80 ※ Cable
Color
Black
Compatible Models
PC / AT compatible machine ( to SP3), 2000 ( to SP4),, 98 Me ( to SP2), xP: (Windows OS) Windows 7, Vista to work " PowerPC machine IntelMac machine 10.3 to 10.6: (Mac OS) MacOS x to work, MacOS8.6 to 9.2, 10.0 to 10.5 MacOS x to work "
Accessories
USB port cover cap x4, name plate sealer x1 set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U2H-TZS410BBK 40142435 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
USB port expansion
4
From Japan
On 2015-06-04 18:39:36
There is no problem with performance as expected. Even if the LED shuts down the PC, it remains lit unless you switch off. ◎ The dust cap is attached ◎
This review is about item#40142435.

Related Products