Buy more than* S$200* and get FREE SHIPPING

7-Port USB Hub

5.00 (1)
Supply Current (mA)
Self-powered time / 7 port total 3500 within bus power when / 7 port 300 total within
Interface
USB2.0 (USB1.1 interface is connected at the time, and work with USB1.1 compatible)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Warranty Period
6 Months
Body Dimensions (Width x Depth x Height) (mm)
23x144x23
Connector Shape
PC side (upstream port): USB hub side USB Type A, (downstream port): USB mini B
Cable Length (m)
(Excluding connectors) Included USB cable / 1.5 (excluding connector) AC adapter / 1.8
Power
Two uses of the USB bus power (included AC adapter use) self-powered
Number of Ports
Upstream (PC side) / 1 port down stream (peripheral device side) / 7 port
Weight (g)
66 cable, I except AC adapter
Color
Black
Compatible Models
Windows PC to be equipped with a USB port, Windows 7/Vista/XP/2000/Me/98 to work, IntelMac that (10.3 to 10.5) operates and Mac OS X , Mac OS 8.6 - 9.2/MacOSX (10.0 Macintosh PowerPC-based series of that to 10.5) operates
Accessories
USB2.0 Cable x1, AC adapter x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U2H-Z7SBK 40142541 45.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring arrangement
5
From Japan
On 2016-08-12 15:54:18
Very useful, clean around the periphery.
This review is about item#40142541.

Related Products