NoteBuy more than* S$200* and get FREE SHIPPING

Bluetooth Number Pad

Purpose
Corresponds to Bluetooth(R)2.0, available to handle wireless numeric keypad. 3 kinds of hot keys with 1 button that is available to boot up Excel, calculator soft, and Internet browser. If PC corresponds to Bluetooth(R) HID profile, it is available to use without connecting receiver. ※ Even if PC does not correspond to the Bluetooth(R) HID profile, it is available to use it by providing Bluetooth(R) adapter that conforms to the standard. It is available to use it on non-magnetic material: by approximately 10m, on magnetic material like steel desk, etc.: by approximately 3m. (our research) With convenient [Tab] key to work in Excel, convenient [=] and [(] key [)] keys to input functions, convenient [00] and [BS] keys to input numbers. For easy keying with 19mm key pitch and membrane keyboard with solid push feeling. Using large font that is easy to see on key top. Has been resolved in "NumLock" problem by hardware, no need to install anti-virus software.
Profile
Profile: HID (Human Interface Device)
Frequency Range (Hz)
2.4G
Hotkey Number
3
Key Pitch (mm)
19
Radio Range (m)
(11n operation) WPA2-PSK (AES / TKIP) WPA-PSK (AES / TKIP) WEP (64/128bit)
Key Strokes (mm)
2.5
Key Method
Membrane
Battery Life
About 3 months
Warranty Period
6 Months
Keyboard Layout
22 key
Communication Method
FH-SS (frequency hopping spread spectrum) method
Dimensions (Width W x Depth D x Height H) (mm)
90.0x145.0x25.5
Connection Method
Bluetooth (R) wireless system
Rated Voltage (V)
3
Compatible Standard
Bluetooth 2.0 Class2
Power
(Axis) Play PC resin, rubber grip (clip) ABS resin (mouthpiece) playback PBT resin
Weight (g)
(Without batteries) 120
Color
Black
Compatible Models
Of the PC corresponding to the Bluetooth HID profile, models Windows 7, Vista ( to SP2), xP (SP2 to SP3) to work
Accessories
OperationcheckforAAAalkalinebatteryx2,User'sManualx1
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-TBM008BK 40142566 -
Discontinued
[x]

Related Products