Buy more than* S$200* and get FREE SHIPPING

USB Numeric Keypad Equipped With 2 Port USB2.0 Hub

5.00 (1)
Purpose
Equipped with 2 port USB2.0 hub function, numeric keyboard that can connect up to 2 USB devices of mouse and USB memory, etc. Equipped with the convenient [00] key for numeric input and [Tab] key useful for work in Excel. "NumLock" problem is solved
Interface
USB
Key Pitch (mm)
19
Key Strokes (mm)
3.8
Key Method
Membrane
Dimensions (Width W x Depth D x Height H) (mm)
90.0x136.0x27.0
Connector Shape
USB (A) male
Cable Length (m)
0.5
Power
USB bus power
Weight (g)
About 125
...see all>
Product Options
ADD TO CART
Warranty Period Keyboard Layout Color Specification Supply Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Warranty Period Keyboard Layout Color Specification Supply Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 Months 20 key Silver USB2.0 Hub 2 port Than 100 per port 1PC 1 TK-TCM010SV 40142602 -
Discontinued
[x]
About 6 months 20 keys Black USB2.0 Hub with 2 port Within 100 per 1 port 1PC 1 TK-TCM010BK 40142593 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Data input
5
From Japan
On 2014-02-27 18:40:36
Elecom best! It is! It is!
This review is about item#40142593.

Related Products