Buy more than* S$200* and get FREE SHIPPING

Isolation Full Keyboard

Interface
USB
Key Pitch (mm)
18.5
Key Strokes (mm)
2
Key Method
Membrane
Warranty Period
6 Months
Keyboard Layout
108 key Japanese
Dimensions (Width W x Depth D x Height H) (mm)
(Without stand) body / 423.0 x 120.0 x 28.4
Connector Shape
USB (A) male
Cable Length (m)
1.5
Power
USB bus power
Weight (g)
About 470
Color
Black
Compatible Models
Equipped with USB interface, models (SP2 - SP3) to work (- SP2), XP, Windows7, Vista PlayStation (R) 3 (system software version 3.15), Wii (body version 4.2J)
Accessories
Instruction manual x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-FCM015BK 40142611 -
Discontinued
[x]
ADD TO CART

Related Products