Buy more than* S$200* and get FREE SHIPPING

52 Media Memory Card Reader

3.33 (3)
Interface
USB2.0/1.1
Slot
Five
Warranty Period
6 Months
Connector Shape
USB Type A
Supply Voltage
5.0V+/-5%
Power
USB bus power
Accessories
Instruction manual x1
...see all
Product Options
ADD TO CART
Weight (g) Color TRUSCO Part Number 2014 TRUSCO Published Page Cable Length (cm) Maximum data-transfer Rate (Mbps) (theoretical value) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color TRUSCO Part Number 2014 TRUSCO Published Page Cable Length (cm) Maximum data-transfer Rate (Mbps) (theoretical value) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 35 Black 407-7245 - I do not include about 10 connector USB2.0/480, USB1.1/12 1PC 1 MR-A004BK 40142733 -
Discontinued
[x]
About35 White 407-7253 2-3050 I do not include About 10 ※ connector USB2.0/480,USB1.1/12 1PC 1 MR-A004WH 40142742 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
The data copy from the camera
3
From Japan
On 2015-11-10 12:06:04
Also I use without any trouble at the moment. I'm sorry to not be long-term report.
This review is about item#40142733.
Reading of the digital camera
2
From Japan
On 2014-08-18 09:52:11
When you insert the card, without having to read easily, it is often to reconnect again. (Also different is often out the same phenomenon when you insert the card)
This review is about item#40142733.
To connect the camera to your computer and capture card data.
5
From Japan
On 2013-02-08 15:43:57
Than is better to put the usb mark so that the direction is understood that the plug is in the usb connector is ...?
This review is about item#40142733.

Related Products