Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Memory Card Reader

Caution
* Some compatible cards require an adapter.For more information, please refer to the Elecom home page. Please confirm the latest information for compatible media at the Elecom home page.
Purpose
Optimize USB transfer, it is a memory card reader that supports "USB boosters" that improves the transfer rate. Estimated speed improve rate :20% with the compact flash (UDMA compatible), 10% with the Memory Stick PRO-HG Duo, 10% with the SDHC (class6).* Speed differs depending on the PC environment. The stated value is not a guaranteed value. Reading and writing is available with 46 types of diverse media without using adapter, and another 7 media will be able to use with adapter. Supported with SD memory card series, memory stick series, multimedia card series (expect MMCmicro), SDXC memory card(64GB), SDHC memory card, PRO HIGH SPEED memory card, memory stick PRO hight speed, compact flash UDMA, memory stick PRO-HG Duo, micro SD card. Mini SD requires adopter.
Interface
USB2.0/1.1
Slot
5
Maximum data-transfer Rate (Mbps) (theoretical value)
USB2.0/480,USB1.1/12
Supported Media
[SD memory card] SD (High speed, pro High speed), Class2, Class4, Class6 / Wii / DSi for SD / SDHC Class2, Class4, Class6, Class10 / SDXC / miniSD (* separate adapter is required) / miniSDHC Class2 ( * separate adapter is required), Class4 (* requires a separate adapter), Class6 (* separate adapter is required) / TransFlash / microSD / microSDHC Class2, Class4, Class6 [multimedia card] MMC / MMC 4.0 / Secure MMC / RS-MMC (* separate adapter is required) / RS-MMC 4.0 (* require a separate adapter) / MMC micro (* separate adapter is required) [Memory Stick] MS / MS (MagicGate, MagicGate High speed, with memory select function) / PRO / PRO (High speed) / Duo / Duo (MagicGate, MagicGate High speed) / PRO Duo / PRO Duo (High speed), (must have * separate adapter) MARK2 / PRO-HG Duo / ROM / micro (M2) / PSP use Duo / PRO Duo [picture card] for PSP xD-Picture Card / xD-Picture Card TypeM / xD-Picture Card TypeH / xD-Picture Card TypeM + [Compact Flash Compact Flash (Type I) (3.3V) / CompactFlash (Type II) (3.3V) / Compact Flash (UDMA compatible) / Microdrive / CF type HDD
Warranty Period
6 months
Operating Envrionment
Temperature 5 over 40 degC , humidity of 30 -80% (non-condensing)
Body Dimensions (Width x Depth x Height) (mm)
About 83.0x58.5x15.0
Consumption Electric Current (mA)
Including 150 (Max) * Current consumption by the memory card
Connector Shape
USB type A
Cable Length (m)
It does not include about 1.0 * connector
Supply Voltage
5.0V+/-5%
Power
USB bus power
Weight (g)
About fifty
Color
Black
Compatible Models
USB2.0 / 1.1 is equipped with an interface, Windows 7 / Vista (over SP2) / XP (SP1 over SP3) / 2000 (SP4) is Macintosh series to operate the model, and Mac OS X 10.2 over 10.6 works
Accessories
Instruction manual, USB2.0 cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-A005BK 40142751 -
Discontinued
[x]
ADD TO CART

Related Products