Buy more than* S$200* and get FREE SHIPPING

Mini Memory Card Reader

4.00 (9)
Caution
Some compatible cards require an adapter.For more information, please refer to the Elecom home page. Please confirm the latest information for compatible media at the Elecom home page.
Interface
USB2.0/1.1
Slot
4 pieces
Maximum data-transfer Rate (Mbps) (theoretical value)
USB2.0/480, USB1.1/12
Body Dimensions (Width x Depth x Height) (mm)
72x42x15
Supply Voltage
5.0V+/-5%
Power
USB bus power
Weight (g)
About 22 * excluding cable
...see all>
Product Options
ADD TO CART
Color Power Supply Voltage (V) Warranty Period Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Power Supply Voltage (V) Warranty Period Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black - About 6 months 0.5 *connector not included 1PC 1 MR-A39HBK 40142855 -
Discontinued
[x]
White (face) - About 6 months 0.5 *connector not included 1PC 1 MR-A39HWHF1 40142873 -
Discontinued
[x]
White 5.0+/-5% 6 months 0.5 * excluding connector 1PC 1 MR-A39HWH 39181414 -
Discontinued
[x]
Silver - Six months 0.5 Excluding connectors 1PC 1 MR-A39HSV 34939983 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
To move data between different PCs
1
From Japan
On 2014-02-27 09:09:58
I have reviewed what I previously bought, but I am still selling it. I bought it and it was slightly broken immediately. I think that there are many bad recognition of the terminal part (code part).
This review is about item#40142855.
Pc Capture of photos Compact flash
4
From Japan
On 2013-06-04 01:17:43
Compact flash, SD card and many others can be used at a reasonable price. If you have a USB hub, it is very convenient to use as simple as a 5-star USB to use as long as you attach a USB hub.
This review is about item#40142873.
Read from multiple cameras
2
From Japan
On 2013-05-21 14:52:27
CF card can not be inserted.
This review is about item#40142855.
To read the memory of a digital camera.
5
From Japan
On 2013-05-01 14:10:11
Very easy to use, for now it's just a camera, but I also expect to be able to read music, documents and other memory. It is a feeling that it is obvious, such as how to use it.
This review is about item#40142855.
Save photos
5
From Japan
On 2013-04-20 15:15:49
It is the second one. It is additional purchase. I am also satisfied with the amount. I use only SD card to take out photos from my mobile phone, but I think that other objects can be used.
This review is about item#40142855.
Used for digital camera printing
4
From Japan
On 2013-02-18 10:32:40
The price is affordable, especially no problem !!
This review is about item#40142855.
SDHC data transfer
5
From Japan
On 2012-08-19 00:56:12
Both speed and usability are fine. It is a nice place to buy at this price.
This review is about item#40142873.
Capturing images with CF card etc.
5
From Japan
On 2012-02-16 13:42:08
Very compact, satisfying operability and speed. One item at hand is an item I'd like to keep!
This review is about item#34939983.
Read / write of SD card and microSD card
5
From Japan
On 2011-12-05 00:17:46
It does not get in the way when the cable length is 50 cm and it is suitable even when it is used. There was a thing that can not be inserted unless the card is slanted slightly with other company's memory reader, but this item can be inserted neatly even if it is cheap.
This review is about item#34939983.

Related Products