Buy more than* S$200* and get FREE SHIPPING

46+2 Media-Card Reader

4.00 (1)
Caution
Some compatible cards require an adapter. For more information, please refer to the Elecom home page. Please confirm the latest information for compatible media at the Elecom home page.
Purpose
Pop color memory card reader that decorate tabletop like stationeries. The read-write a variety of media 46 types including the latest SDXC memory card. You can read and write 2 more types of media if you use adapter. Supported SDXC memory card of next generation SD memory card standard high-capacity (64GB). Supported to a major mediasuch as SD memory card series, memory stick series, multimedia card series (excluding MMCmicro). Small media such as microSD memory card that has been adopted in many of mobile phones is also possible to insert directly without adapter. Since it supports media of high-speed version such as SDHC memory card, PRO HIGH SPEED SD memory card, Memory Stick PRO (high-speed), you can move and copy them quickly even though they are large amounts of data. With access lamp to see state of access to media. Convenient cable storage type for carrying and storage after use it. USB bus-powered drive that does not require an external power supply.
Interface
USB2.0/1.1
Slot
Four
Maximum data-transfer Rate (Mbps) (theoretical value)
USB2.0/480,USB1.1/12
Warranty Period
6 Months
Body Dimensions (Width x Depth x Height) (mm)
About 81.2x30.8x13.9
Connector Shape
USB Type A
Supply Voltage
5.0V+/-5%
Power
USB bus power
Weight (g)
About28
...see all>
Product Options
ADD TO CART
Accessories Cable Length (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Cable Length (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manual x1 Not including about 5 connector White 1PC 1 MR-C23WHF1 40142952 19.99 SGD
In stock
Instruction manual x1 I do not include About 5 ※ connector Black 1PC 1 MR-C23BK 40142925 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in internal consumables
4
From Japan
On 2017-06-30 09:10:01
Elecom's this, It is compact, easy to use and very good product.
This review is about item#40142925.

Related Products