Buy more than* S$200* and get FREE SHIPPING

USB Hub 48+5 Media Card Reader

1.00 (1)
Supply Current (mA)
3-port total of 400 or less (less than 100 / per port)
Interface
USB2.0/1.1
Slot
Five
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Warranty Period
6 Months
Supply Voltage
5.0V+/-5%
Power
USB bus power
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Cable Length (cm) Body Dimensions (Width x Depth x Height) (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (cm) Body Dimensions (Width x Depth x Height) (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
I except about 30 connector About 90 x 61.6 x 16 About 60 Black 1PC 1 MR-C24BK 40142961 26.99 SGD
Shipped after 2018-02-26
I except About 30 ※ connector About 90x61.6x16 About60 White 1PC 1 MR-C24WH 40142995 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
PC connection hub
1
From Japan
On 2015-09-10 14:50:36
It malfunctions when a power consuming object such as a laser mouse is connected. It does not recognize when inputting the password of the USB memory. Not available.
This review is about item#40142961.

Related Products